Cylindrical roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 34x55x55 mm |
---|---|
Logistic Weight | 350 g |
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 34 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | sl1850..-a |
Reference speed | 5300 rpm |
Limit speed | 8100 rpm |
Basic static load, radial - C0r | 84000 N |
Basic dynamic load, radial - Cr | 69000 N |
Usually arrives within 14 working days