References
FAG:NJ324-E-XL-M1-C3
Rubix:238A3273
Manufacturer :0192291940030
EAN:4012801385503

Product details : FAG NJ324-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x260x260 mm |
|---|---|
| Logistic Weight | 15551 g |
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 55 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 2650 rpm |
| Basic static load, radial - C0r | 600000 N |
| Basic dynamic load, radial - Cr | 610000 N |
Show UNSPSC/ECL@SS
£ 859.55 excl. VAT
/ Each
£ 1,031.46 incl. VAT
- Delivery usually within ( 7 ) days
