FAG NJ2304-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167353070030
Cylindrical roller bearing
See technical informationReferences
FAG:NJ2304-E-XL-TVP2-C3
Rubix:229A1447
Manufacturer :0167353070030
EAN:4012801018746

Product details : FAG NJ2304-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167353070030
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x52x52 mm |
|---|---|
| Logistic Weight | 219 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 21 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 9700 rpm |
| Basic static load, radial - C0r | 39000 N |
| Basic dynamic load, radial - Cr | 49500 N |
Show UNSPSC/ECL@SS
£ 30.29 excl. VAT
/ Each
£ 36.35 incl. VAT
- Delivery usually within ( 7 ) days
