NTN N211EAT2X CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, non-locating, separable, polyamide cage
See technical informationReferences
NTN:N211EAT2X
Rubix:394A6478
EAN:4550253010678



Product details : NTN N211EAT2X CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. Standard ISO series (NU, N, NJ, NF, NUP, NH, RNU, HJ) are offered with different types of cage, bores, and flanged rings.
Strengths
Core range available under the label ULTAGETM :
- Dynamic basic load rating (Cr) is increased by up to 7 %
- Optimal stress distribution and supports misalignments up to 4x greater.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heating in operation for an allowable speed up to 20 % higher.
- Dynamic basic load rating (Cr) is increased by up to 7 %
- Optimal stress distribution and supports misalignments up to 4x greater.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heating in operation for an allowable speed up to 20 % higher.
Applications
-Mechanical transmissions
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 76.02 excl. VAT
/ Each
£ 91.22 incl. VAT
- Usually arrives within 14 working days
