Cylindrical roller bearing SKF
Inner diameter | 17 mm |
---|---|
Outer diameter | 37 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x37x37 mm |
---|---|
Logistic Weight | 68 g |
Inner diameter | 17 mm |
Outer diameter | 37 mm |
Width | 14 mm |
Bearing Clearance | cn |
Sealing | open |
Material | bearing steel |
Cage | other |
Reference speed | 20000 rpm |
Limit speed | 24000 rpm |
Basic static load, radial - C0r | 16600 N |
Basic dynamic load, radial - Cr | 19000 N |
Usually arrives within 14 working days