NTN NU312EAG1 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, separable, non-locating, solid cage
See technical informationReferences
NTN:NU312EAG1
Rubix:394A6904
EAN:4550253017523



Product details : NTN NU312EAG1 CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. Standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different types of cage, bores, and shouldered rings.
Strengths
Core range available under the ULTAGETM label :
- Dynamic basic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4 times greater.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heat generation in operation, allowing an allowable speed up to 20% higher.
- Dynamic basic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4 times greater.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heat generation in operation, allowing an allowable speed up to 20% higher.
Applications
-Vibrating machines
-Pumps (petrochemical)
-Pumps (petrochemical)
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 103.75 excl. VAT
/ Each
£ 124.50 incl. VAT
- Usually arrives within 14 working days
