FAG NJ307-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167361250030
Cylindrical roller bearing
See technical informationReferences
FAG:NJ307-E-XL-TVP2-C3
Rubix:229A1497
Manufacturer :0167361250030
EAN:4012801383660

Product details : FAG NJ307-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167361250030
Cylindrical roller bearing NJ. . -E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x80x80 mm |
|---|---|
| Logistic Weight | 496 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 7900 rpm |
| Basic static load, radial - C0r | 63000 N |
| Basic dynamic load, radial - Cr | 76000 N |
Show UNSPSC/ECL@SS
£ 34.90 excl. VAT
/ Each
£ 41.88 incl. VAT
- Delivery usually within ( 7 ) days
