Cylindrical roller bearing
Inner diameter | 320 mm |
---|---|
Outer diameter | 580 mm |
Width | 150 mm |
Logistics dimensions (L x W x H) | 40x230x230 mm |
---|---|
Logistic Weight | 7300 g |
Inner diameter | 320 mm |
Outer diameter | 580 mm |
Width | 150 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ..-E-XL-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 2800 rpm |
Limit speed | 5200 rpm |
Basic static load, radial - C0r | 445000 N |
Basic dynamic load, radial - Cr | 425000 N |
Usually arrives within 14 working days