Tapered roller bearing NSK 31315J, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 40 mm
Single row tapered roller bearings, NSK
See technical informationReferences
NSK:31315J
Rubix:230A0076
Manufacturer :31315J N
EAN:0029176023149

Product details : NSK 31315J TAPERED ROLLER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 3450 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 130.96 excl. VAT
/ Each
£ 157.15 incl. VAT
- Usually arrives within 14 working days
