Tapered Roller Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 26.25 mm |
Logistics dimensions (L x W x H) | 26,25x125x125 mm |
---|---|
Logistic Weight | 1223 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 26.25 mm |
Bearing Clearance | cn |
Series | 302 |
Material | bearing steel |
Cage | steel |
Reference speed | 4000 rpm |
Limit speed | 5300 rpm |
Total bearing width | 26.25 mm |
Basic static load, radial - C0r | 15600 N |
Basic dynamic load, radial - Cr | 12500 N |
In stock: Next day delivery