Tapered roller bearing Timken 795/792, Outer diameter: 206.375 mm | Inner diameter: 120.65 mm | Width: 47.625 mm
Timken Tapered Roller Bearing 795
See technical informationReferences
Timken:795/792
Rubix:100A2012
EAN:0053893774770


Technical specifications
| Inner diameter | 120.65 mm |
|---|---|
| Outer diameter | 206.375 mm |
| Width | 47.625 mm |
Product details : TIMKEN 795-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,625x206,375x206,375 mm |
|---|---|
| Logistic Weight | 5950 g |
| Packaged dimensions (D x W x H) | 60,452x228,6x228,6 mm |
| Inner diameter | 120.65 mm |
| Outer diameter | 206.375 mm |
| Width | 47.625 mm |
| Bearing Clearance | cn |
| Series | 795 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 672.35 excl. VAT
/ Each
£ 806.82 incl. VAT
- Delivery usually within ( 7 ) days