References
IMI Norgren:234220028
Rubix:123A4609
Manufacturer :234220028

Documents
Product details : NORGREN 234220028 COUPLING G 1/4 FEMALE
Coupling G 1/4 Female
Technical specifications
Attributes
| Connection 1 | g 1/4 |
|---|---|
| Material | nickel-plated brass |
| Profile | nominal size 7,8 mm (nw 7,8) |
| Max. temperature | 100 °C |
| Weight | 0.095 kg |
| Max. service pressure | 35 bar |
Show UNSPSC/ECL@SS
£ 28.00 excl. VAT
/ Each
£ 33.60 incl. VAT
- Usually arrives within 14 working days
