References
SMC:KKA3S-01F-1
Rubix:123A4462
Manufacturer :KKA3S-01F-1
EAN:3618036075465

Technical specifications
| Connection 1 | 1/8 in |
|---|---|
| Material | 304 stainless steel, rubber (seal): fluororubber |
Documents
Product details : SMC KKA3S-01F-1 SOCKET
S coupler series KK employs a unique connection method. A slim body design and large effective area are achieved with a construction that does not use steel balls or valve springs and therefore does not restrict the flow path. Together with a reduction of the body size, pressing parts and resin parts are used to achieve an overall weight reduction.
Strengths
•Body material: SUS304
Seal material: FKM
Non-greased specification (standard)
Fluid: water, air
Seal material: FKM
Non-greased specification (standard)
Fluid: water, air
Technical specifications
Attributes
| Connection 1 | 1/8 in |
|---|---|
| Material | 304 stainless steel, rubber (seal): fluororubber |
| Profile | kka |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 44.17 excl. VAT
/ Each
£ 53.00 incl. VAT
- Delivery usually within ( 8 ) days