Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 859390 COMPACT SILENCER G1IN
MECALINE 859390 COMPACT SILENCER G1IN
BRASS COMPACT SILENCER - MALE THREAD
References
mecaline:
859390
rubix:
216A1255
ean:
3660338144011
Technical specifications
Connecting diameter (inch)
G 1
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859390 COMPACT SILENCER G1IN
Material: Brass / sintered bronze. Max Working Pression: 10 bars. Temperature range -10°C...+80°C. Filtration capacity: 120 μm
Technical specifications
Attributes
Connecting diameter (inch)
G 1
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.51
excl. VAT
/
Each
£
19.81
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
CAMOZZI 30-7901-3058 SILENCER-BRASS-S/STEEL MESH-3/8 2901 3/8
NORGREN T40B4800 SINTERED SILENCER R1/2
NORGREN MB001B SHELL TYPE EXHAUST SILENCER
AVENTICS 1827000024
LEGRIS SILENCER 0674 00 17
SMC AN20-C10 COMPACT RESIN SILENCER
MECALINE STANDARD EXHAUST SILENCER G3/4IN 869349
FESTO 6841 SILENCER U-1/8-B
AVENTICS 1827000019
AVENTICS VALVE 1827000001
FESTO 9519 FLOW CONTROL/SILENCER GRU-1/2-B
AVENTICS R412010245
PARKER EXHAUST MUFFLER P6M-PAB4
MECALINE 859370 EXHAUST SILENCER M5
MECALINE 859373 SILENCER ACETAL G1/4IN