• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,228)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
AVENTICS M12X1 SILENCER 5324002020

AVENTICS M12X1 SILENCER 5324002020

Silencer

See technical information
References
Aventics:5324002020
Rubix:155A4663
brand logo
brand logo

Product details : AVENTICS M12X1 SILENCER 5324002020


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.39 excl. VAT
/ Each
£ 10.07 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MECALINE 859380 SILENCER FLOW REG G1/4INNORGREN 0014700000000000 SILENCERMECALINE 859367 EXHAUST SILENCER G1/2INNORGREN T45P0004 4MM STEM PLASTIC SILENCERSMC AN402-N04 SILENCERFESTO 1206624 SILENCER AMTE-M-H-G38AVENTICS R412007899SMC AN20-N02 COMPACT RESIN SILENCERMECALINE STANDARD EXHAUST SILENCER 858564 1INSMC AN30-03 COMPACT RESIN SILENCERNORGREN MBP06B SHELL TYPE EXHAUST SILENCERSMC AN500-N06 SILENCERMECALINE 859386 COMPACT SILENCER G1/4INNORGREN MA010C SHELL TYPE EXHAUST SILENCER G1FESTO 4932 SILENCER U-PK-4
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap