FESTO 9516 FLOW CONTROL/SILENCER GRU-1/8-B


Silencer GRU

References
festo:GRU-1/8-B
rubix:118A9154
manufacturer :9516
ean:4052568008901
GRU-1/8-B Flow control/silencer
brand logo
Technical specifications
Connecting diameter (inch)1/8 ''
See all Specifications

Product details : FESTO 9516 FLOW CONTROL/SILENCER GRU-1/8-B


Flow control/silencer GRU-1/8-B Flow control valve with integrated silencer for exhaust Air flow control with certain designs of valves. Valve function=Flow control – silencer function, Pneumatic Connection, port 1=G1/8, Adjusting element=Slotted head screw, Mounting type=Threaded, Standard nominal flow rate in flow control direction=1000 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)48x17x17 mm
Logistic Weight10,8 g
Connecting diameter (inch)1/8 ''
Show UNSPSC/ECL@SS
£ 27.70 excl. VAT
/ Each
£ 33.24 incl. VAT
  • In stock: Next day delivery