Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
FESTO 1205863 SILENCER AMTE-M-LH-G12
FESTO 1205863 SILENCER AMTE-M-LH-G12
AMTE silencer
References
festo:
AMTE-M-LH-G12
rubix:
124A3939
manufacturer :
1205863
ean:
4052568061623
Technical specifications
Connecting diameter (inch)
1/2
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1205863 SILENCER AMTE-M-LH-G12
Silencer AMTE-M-H-G12 Assembly Position=Any, Container size=10, Operating pressure=0 - 10 bar, Flow rate to atmosphere=2745 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
Logistic Weight
47,6
g
Connecting diameter (inch)
1/2
''
Material
Bronze, brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.15
excl. VAT
/
Each
£
10.98
incl. VAT
Delivery usually within (
2
) days
Select variants (13)
Add to cart
Check our products from related categories
SMC AN600-10 SILENCER
AVENTICS R412007877
MECALINE 859389 COMPACT SILENCER G3/4IN
FESTO 4932 SILENCER U-PK-4
SMC VCHNF4-14 HIGH PRESSURE VALVE
SMC NAN500-N06 SILENCER 3/4 (NPT)
NORGREN MB001B SHELL TYPE EXHAUST SILENCER
PIAB 0125466
AVENTICS 5790005352
FESTO 538437 SILENCER EXTENSION UOMS-3/8
LEGRIS 0673 00 19 COMPACT SILENCER M5 BRASS
FESTO 1206623 SILENCER AMTE-M-H-G14
MECALINE 869356 EXHAUST SILENCER MALE FLAT G 3/4IN
MECALINE STANDARD EXHAUST SILENCER G1/8IN 869348
FESTO 197584 SILENCER UO-1/4