Sintered Silencer
Connecting diameter (inch) | G 1/8 '' |
---|
Connecting diameter (inch) | G 1/8 '' |
---|---|
Material | Coppering Steel (Body);Sintered Bronze (Silencing) |
Length | 21.5 mm |
Max. service pressure | 10 bar |
Sound level | 81 dB |
Usually arrives within 14 working days