References
SMC:EBKX-L7006-040
Rubix:118A9022
Manufacturer :EBKX-L7006-040
EAN:3618036123906

Product details : SMC EBKX-L7006-040 EXHAUST FILTER R3/8 40MICRON
-
•Nominal filtration rating: 2 to 120 μm
•Connection thread: M3, M5, 1/8, 1/4, 3/8, 1/2
•Operating temperature: -160 to 100 °C.
Filtration: 040 (40 μm)
Model: EBKX-L7006 (R3/8 - Short Type)
•Connection thread: M3, M5, 1/8, 1/4, 3/8, 1/2
•Operating temperature: -160 to 100 °C.
Filtration: 040 (40 μm)
Model: EBKX-L7006 (R3/8 - Short Type)
Strengths
•High mechanical strength and withstand pressure
Anti-corrosion
Suitable for high-accuracy filtration
Washing allows repeated use
Anti-corrosion
Suitable for high-accuracy filtration
Washing allows repeated use
Applications
Suitable for machining, crimping, brazing, welding, and simultaneous sintering
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Connecting diameter (inch) | r 3/8 '' |
| Material | bronze (cac403 equivalent) |
| Length | 20 mm |
| Max. service pressure | 834 bar |
| Min. temperature | -160 °C |
| Max. temperature | 100 °C |
| Size of thread | r3/8 |
Show UNSPSC/ECL@SS
£ 11.53 excl. VAT
/ Each
£ 13.84 incl. VAT
- Delivery usually within ( 4 ) days