Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Combination padlock
ABUS COMBINATION PADLOCK 165/20C
ABUS COMBINATION PADLOCK 165/20C
ABUS Combination Padlock
References
abus:
165/20C
rubix:
2520674
ean:
4003318201349
Technical specifications
Material/finishing
Steel
Width
23
mm
Diameter
3
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ABUS COMBINATION PADLOCK 165/20C
Strengths
Tough solid brass body : Durable security
3 digit (20mm & 30mm) or 4 digit (40mm) resettable combination : Set your own PIN
Applications
Luggage
Sports equipment's
Technical specifications
Attributes
Material/finishing
Steel
Width
23
mm
Diameter
3
mm
Colour
Other
Thickness
14
mm
Weight
48
g
Type
Combination Padlock
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.36
excl. VAT
/
Each
£
19.63
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ABUS 155/20 PADLOCK
ABUS T84MB/40MM RED PADLOCK KEYED ALIKE
ABUS LOCKSKEYEDDIFFSUITED 86TI/45HB80-SUITED
ABUS 45MM BRASS PADLOCK 83/45C
ABUS 48MM CLOSED SHACKLE PADLOCK 83CS/50C
ABUS 48MM BRASS PADLOCK 83/50C
ABUS COMBINATION PADLOCK 158/65C
SPARTEX 787564 COMBINATION SAFETY PADLOCK DIAMETER MM 7
ABUS COMBINATION PADLOCK 158/50C
ABUS 83CS5 CLOSE SHACKLE PADLOC 55.00MM CARDED WITH 4 SETS OF KEYS
ABUS 72 PADLOCK ALUMINIUM 40MM HB ORANGE
ABUS COMBINATION PADLOCK 158/40C
ABUS 65/40HB63KA PADLOCK 40MM SHACKLE 63MM KEYED ALIKE
ABUS 34605 145/40 BLACK COMBINATION PADLOCK 40MM
ABUS COMBINATION PADLOCK 165/30C