"ISS 1208 3/4"" DR - STANDARD LENGTH 1/2 SOCKET"

Six-Point Square Drive Socket

See technical information

References

Impact Socket Supplies:1208
Rubix:80333793
brand logo

Technical specifications

Square drive adapter3/4 ''
Length50 mm

Product details : "ISS 1208 3/4"" DR - STANDARD LENGTH 1/2 SOCKET"


Six-Point 3/4" Square Drive Regular Length – A/F, A=1/2 in

Technical specifications


Attributes
Square drive adapter3/4 ''
Length50 mm
£ 9.11 excl. VAT
/ Each
£ 10.93 incl. VAT
  • Usually arrives within 14 working days