FACOM J.15 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 15MM

J- 3/8" 12-points metric-size sockets

See technical information
References
Facom:J.15
Rubix:1238837
EAN:3148510271903
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter19 mm
Length30 mm
See all Specifications

Product details : FACOM J.15 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 15MM


J- 3/8" 12-points metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.

Technical specifications


Attributes
Logistic Weight40 g
Packaged dimensions (D x W x H)30x20x20 mm
Package weight40 g
Square drive adapter3/8 ''
Diameter19 mm
Length30 mm
Square15 mm
Finishingchromed
Weight38 g
Show UNSPSC/ECL@SS
£ 7.17 excl. VAT
/ Each
£ 8.60 incl. VAT
  • Delivery usually within ( 14 ) days