Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
"ISS BH1208 1/2 BI-HEX 3/4"" SQUARE DRIVE"
"ISS BH1208 1/2 BI-HEX 3/4"" SQUARE DRIVE"
Bi-Hexagon Square Drive Socket
References
impact socket supplies:
BH1208
rubix:
207A8392
Technical specifications
Square drive adapter
3/4
''
Length
50
mm
Product details
Technical specifications
Product details : "ISS BH1208 1/2 BI-HEX 3/4"" SQUARE DRIVE"
Bi-Hexagon 3/4" Square Drive Regular Length – A/F, A=1/2 in
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.84
excl. VAT
/
Each
£
14.21
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7800DM-15 SOCKET 1/2
FACOM S HEX SOCKET 6 & 12-POINT OGV 1/2 INCH DRIVE 12MM S.12H
"ISS E2410 IMPACT EXTENSION 1.1/2 DRIVE 10"" LONG"
ISS 12M60 IMPACT SOCKET 3/4 INCH DRIVE X 60MM
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1-1/4IN AF 32MM
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.1/2 INCH A/F
GEDORE 15MM SOCKET D30-15
FACOM J.11LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 11MM
FACOM NSD.24L 1/2 DRIVE METRIC LONG-REACH METRIC IMPACT SOCKETS 24MM
GEDORE SOCKET 19 30
BAHCO SB7800SM15 15MM HEX SOCKET 1/2 IN DRIVE 38 MM OVERALL.
FACOM RB.11/32 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 11/32 A/F
STAHLWILLE 03420034 1/2 INCH DRIVE X 9/16 DEEP SOCKET BIHEX
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 12MM
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 21MM