SPARTEX SK-DRILL/CSK HD TERRACE SCRW /CUTT PNT A2-50 4.8X75/40 TX20
SK-Drill countersunk-head terrace screw, Cut point
See technical informationReferences
Spartex:VTSKCUT4,8X75PFA2-50
Rubix:269A1448
Manufacturer :9142248 75/40
EAN:4043377257802


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 75 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SK-DRILL/CSK HD TERRACE SCRW /CUTT PNT A2-50 4.8X75/40 TX20
SK-DRILL, CSK head terrace screws, cutting point A2-50 4,8X75/40 TX20
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 75 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | torx profile (tx) |
| Standard | NON-STANDARD |
| Shape of head | milled |
| Imprint size | t20 |
| Type of threading | wood |
| Type | cut point |
| Quality Grade | A2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 19.68 excl. VAT
/ 250 pieces
£ 23.61 incl. VAT
- Usually arrives within 14 working days