References
Superseded Ref:873665
Mecaline:SPC7500E - 889534
Rubix:243A4428
Manufacturer :889534
EAN:3660338420870

Documents
Product details : MECALINE SPC7500 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 7500 mm |
| Interior length | 7417 mm |
| Outer length | 7530 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 86.82 excl. VAT
/ Each
£ 104.18 incl. VAT
- In stock: Next day delivery
