References
Superseded Ref:857876
Mecaline:SPZ1537E - 889587
Rubix:243A4476
Manufacturer :889587
EAN:3660338421402

Documents
Product details : MECALINE SPZ1537 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1537 mm |
| Interior length | 1500 mm |
| Outer length | 1550 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.29 excl. VAT
/ Each
£ 7.55 incl. VAT
- In stock: Next day delivery
