SKF HJ 220 EC ANGLE RING


SKF Angle ring HJ

References
skf:HJ 220 EC
rubix:257A9304
manufacturer :8472
ean:7316570656138
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter127.35 mm
Width15 mm
See all Specifications

Product details : SKF HJ 220 EC ANGLE RING


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Technical specifications


Attributes
Logistic Weight420 g
Inner diameter100 mm
Outer diameter127.35 mm
Width15 mm
Materialbearing steel
Show UNSPSC/ECL@SS
£ 181.26 excl. VAT
/ Each
£ 217.51 incl. VAT
  • Usually arrives within 14 working days