References
SKF:HJ 316 EC/VA301
Rubix:103A7963
Manufacturer :8543
EAN:7316570548235

Product details : SKF CYLIND ROLLR BEARING HJ 316 EC/VA301
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 110.45 mm |
| Width | 17 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 265.99 excl. VAT
/ Each
£ 319.19 incl. VAT
- Usually arrives within 14 working days
