FAG NJ224-E-XL-M1 CYLINDRICAL ROLLER BEARING 167352690000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ224-E-XL-M1
Rubix:229A1441
Manufacturer :0167352690000
EAN:4012801228459

Product details : FAG NJ224-E-XL-M1 CYLINDRICAL ROLLER BEARING 167352690000
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x215x215 mm |
|---|---|
| Logistic Weight | 6600 g |
| Inner diameter | 200 mm |
| Outer diameter | 360 mm |
| Width | 98 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 3050 rpm |
| Basic static load, radial - C0r | 415000 N |
| Basic dynamic load, radial - Cr | 390000 N |
Show UNSPSC/ECL@SS
£ 418.37 excl. VAT
/ Each
£ 502.04 incl. VAT
- Usually arrives within 14 working days
