References
INA:SL184916-A
Rubix:274A8556
Manufacturer :0001246480000
EAN:4054365459122

Product details : INA SL184916-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing, main dimensions according to DIN 5412-1, support bearing, full.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x110x110 mm |
|---|---|
| Logistic Weight | 855 g |
| Inner diameter | 80 mm |
| Outer diameter | 110 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 223.77 excl. VAT
/ Each
£ 268.52 incl. VAT
- Delivery usually within ( 7 ) days
