Plummer Block
Inner diameter | 80 mm |
---|---|
Shaft Height | 95 mm |
Logistics dimensions (L x W x H) | 335x136x195 mm |
---|---|
Logistic Weight | 10140 g |
Inner diameter | 80 mm |
Shaft Height | 95 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 260 mm |
Height | 175 mm |
Length | 315 mm |
Series | SNC200-300 |
Number of holes | 2 |
Outer diameter | 140 mm |
Width | 175 mm |
Usually arrives within 14 working days