References
FAG:SES508-607-L
Rubix:274A8403
Manufacturer :0860884320000
EAN:4064327847676


Technical specifications
| Inner diameter | 108 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
Product details : FAG SES508-607-L PLUMMER BLOCK HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 108 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
| Material | cast iron |
| Type | split plummer block housing |
| Mounting typ | from above and below |
| Height | 108 mm |
| Length | 205 mm |
| Sealing | no sealing (seals available as accessories) |
| Bearing Compatibility | compatible with bearings with outside diameter 80 mm — e.g. 1307-k, 20307-k, 21307..-k, 2307-k, 1208-k, 20208-k, 2208-k, 22208..-k (see manufacturer dimension table for specific bore/adaptor options) |
| Number of holes | 2 |
| Bore Shape | cylindrical |
| Outer diameter | 80 mm |
| Width | 85 mm |
| Housing shape | split plummer block housing |
Show UNSPSC/ECL@SS
£ 38.38 excl. VAT
/ Each
£ 46.06 incl. VAT
- Delivery usually within ( 7 ) days