SNR - Housing bearing - UCPE204
Inner diameter | 20 mm |
---|---|
Shaft Height | 33.3 mm |
Logistics dimensions (L x W x H) | 135x70x44 mm |
---|---|
Logistic Weight | 640 g |
Inner diameter | 20 mm |
Shaft Height | 33.3 mm |
Fixation centre-to-centre distance | 97 mm |
Height | 64 mm |
Length | 130 mm |
Series | UCPE200 |
Number of holes | 2 |
Outer diameter | 47 mm |
Width | 31 mm |
Usually arrives within 14 working days