References
Mecaline:MDJ.16B2
Rubix:237A3341
Manufacturer :856171
EAN:3660338114632

Documents
Product details : MECALINE 856171 16B-2 DUPLEX CONN LINK
Connecting Link for Roller Chain
16B2 Duplex Connecting Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 16b-2 |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | duplex (2) |
| Material | carbon steel |
| Roller diameter | 15.88 mm |
| Type | conn link |
Show UNSPSC/ECL@SS
£ 4.80 excl. VAT
/ 5 pieces
£ 5.76 incl. VAT
- Usually arrives within 14 working days
