References
Optibelt:22 X 2800
Rubix:265A8959
Manufacturer :1544997
EAN:4014486037814




Product details : OPTIBELT 22 X 2800 1544997
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x262x262 mm |
|---|---|
| Logistic Weight | 907 g |
| Profile | c/22 |
| Belt designation | c110 |
| Interior length | 2800 mm |
| Pitch length | 2858 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2888 mm |
Show UNSPSC/ECL@SS
£ 24.02 excl. VAT
/ Each
£ 28.82 incl. VAT
- Usually arrives within 14 working days
