References
Mecaline:JCS-24-A-AL-24h7
Rubix:264A4602
Manufacturer :897681
EAN:3660338500626

Documents
Product details : MECALINE JCS-24-A-AL-24H7 897681
MECALINE JAW COUPLING HUB
BL Profile 30x24x3000mm 08B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | aluminium |
| Size | 24 |
| Hub length | 46 mm |
| Outer diameter | 56 mm |
Show UNSPSC/ECL@SS
£ 6.41 excl. VAT
/ Each
£ 7.69 incl. VAT
- Usually arrives within 14 working days
