KTR COUPLING HUB ROTEX 55 STEEL HUB U/B


ROTEX 55 ST

References
ktr:ROTEX 55 ST 1
rubix:131A0738
manufacturer :020555000040
brand logo
brand logo
Technical specifications

Product details : KTR COUPLING HUB ROTEX 55 STEEL HUB U/B


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight5580 g
Typerotex
Materialsteel
Size55
Show UNSPSC/ECL@SS
£ 196.58 excl. VAT
/ Each
£ 235.90 incl. VAT
  • In stock: Next day delivery