PHEL100-35MM JAW STANDARD COUPLING HUB C/W KEYWAY
SKF Coupling Hub Bored Size L100 Series
See technical informationReferences
SKF:PHE L100-35MM
Rubix:262A1617
EAN:7316572766545

Product details : PHEL100-35MM JAW STANDARD COUPLING HUB C/W KEYWAY
Cost effective compact solution for general purpose applications with moderate shock loads and minor vibrations.
Technical specifications
Attributes
| Type | hub |
|---|---|
| Material | cast iron |
| Size | l100 |
| Hub length | 35 mm |
| Outer diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 12.26 excl. VAT
/ Each
£ 14.71 incl. VAT
- Usually arrives within 14 working days
