SKF Deep groove ball bearing 6001 Series
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x28x28 mm |
---|---|
Logistic Weight | 21,7 g |
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 8 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 60 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 60000 rpm |
Limit speed | 30000 rpm |
Basic static load, radial - C0r | 2360 N |
Basic dynamic load, radial - Cr | 5400 N |
Usually arrives within 14 working days