6304
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Packaged dimensions (D x W x H) | 55,9816x55,9816x22,987 mm |
---|---|
Package weight | 156,5 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6304 |
Material | Steel |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 15900 N |
Usually arrives within 14 working days