Miniature ball bearing SKF 607-2RSH, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
SKF Deep groove ball bearing 607 Series
See technical informationReferences
SKF:607-2RSH
Rubix:1274693
Manufacturer :163660
EAN:7316571839219

Product details : SKF DEEP GROOVE BALL BEARING 607-2RSH
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistic Weight | 7,6 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 60 |
| Material | bearing steel |
| Limit speed | 24000 rpm |
| Basic static load, radial - C0r | 950 N |
| Basic dynamic load, radial - Cr | 2340 N |
Show UNSPSC/ECL@SS
£ 3.85 excl. VAT
/ Each
£ 4.62 incl. VAT
- In stock: Next day delivery
