Deep groove ball bearing
Inner diameter | 4 mm |
---|---|
Outer diameter | 13 mm |
Width | 5 mm |
Inner diameter | 4 mm |
---|---|
Outer diameter | 13 mm |
Width | 5 mm |
Sealing | Two rubber seals |
Series | 62..-2RSR |
Material | Steel |
Cage | Other |
Limit speed | 38500 rpm |
Basic static load, radial - C0r | 485 N |
Basic dynamic load, radial - Cr | 1300 N |
In stock: Next day delivery