Miniature ball bearing SKF W 623 R-2Z, Outer diameter: 11.5 mm | Width: 4 mm | Inner diameter: 3 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:W 623 R-2Z
Rubix:387A6633
Manufacturer :428832
EAN:7316574715350

Product details : SKF W 623 R-2Z DEEP GROOVE BALL BEARING
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Greater chemical and corrosion resistance
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Inner diameter | 3 mm |
| Outer diameter | 11.5 mm |
| Width | 4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | w |
| Material | stainless steel |
| Limit speed | 70000 rpm |
| Basic static load, radial - C0r | 110 N |
| Basic dynamic load, radial - Cr | 358 N |
Show UNSPSC/ECL@SS
£ 21.47 excl. VAT
/ Each
£ 25.76 incl. VAT
- Usually arrives within 14 working days
