SKF Deep groove ball bearing 619.. Series
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 9 mm |
Logistic Weight | 43 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 42 mm |
Width | 9 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 9999 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 36000 rpm |
Limit speed | 18000 rpm |
In stock: Next day delivery