Deep groove ball bearing NTN 6224L1, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm

NTN - Deep Groove Ball Bearing - 6224L1

See technical informationSee documents

References

NTN:6224L1
Rubix:204A9988
EAN:4547359570786
brand logo

Technical specifications

Inner diameter120 mm
Outer diameter215 mm
Width40 mm
See all Specifications

Documents

Product details : NTN 6224L1 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, machined cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)215x215x40 mm
Logistic Weight6480 g
Inner diameter120 mm
Outer diameter215 mm
Width40 mm
Sealingopen
Bearing Clearancecn
Series6200
Materialsteel
Cagebrass
Basic static load, radial - C0r131000 N
Basic dynamic load, radial - Cr155000 N
Weight2.15 kg
£ 323.73 excl. VAT
/ Each
£ 388.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories