SKF Deep groove ball bearing 619..
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 7 mm |
Logistic Weight | 16,1 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 28 mm |
Width | 7 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 619.. |
Material | Steel |
Cage | Steel |
Reference speed | 56000 rpm |
Limit speed | 28000 rpm |
In stock: Next day delivery