Deep groove ball bearing FAG 6002-C-2HRS, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
60..-C-2HRS
See technical informationReferences
FAG:6002-C-2HRS
Rubix:158A6158
Manufacturer :0596428310000
EAN:4012802363340




Product details : FAG C DEEP GROVE 6002-C-2HRS
Deep groove ball bearing 60..-C-2HRS, modified internal design (generation C), main dimensions according to DIN 625-1, lip seal on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x32x32 mm |
|---|---|
| Logistic Weight | 33 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 60..-c-2hrs |
| Material | steel |
| Limit speed | 20300 rpm |
| Basic static load, radial - C0r | 2850 N |
| Basic dynamic load, radial - Cr | 6300 N |
Show UNSPSC/ECL@SS
£ 4.74 excl. VAT
/ Each
£ 5.69 incl. VAT
- In stock: Next day delivery
