Deep groove ball bearing SNR 6302ZZC3, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
SNR Single-row Deep groove ball bearing ZZ
See technical informationSee documentsReferences
SNR:6302ZZC3
Rubix:103A8658
EAN:3413520141318



Documents
Product details : SNR 6302ZZC3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, covering disc made of sheet steel on both sides of the bearing, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x60x60 mm |
|---|---|
| Logistic Weight | 90 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 13 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Reference speed | 17000 rpm |
| Limit speed | 23000 rpm |
| Basic static load, radial - C0r | 5400 N |
| Basic dynamic load, radial - Cr | 11300 N |
| Weight | 0.084 kg |
Show UNSPSC/ECL@SS
£ 5.87 excl. VAT
/ Each
£ 7.04 incl. VAT
- Delivery usually within ( 3 ) days
