SKF Deep groove ball bearing 61906 Series
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 9 mm |
Logistic Weight | 47,4 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Width | 9 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 619 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 8500 rpm |
In stock: Next day delivery