Deep groove ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Logistic Weight | 540 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 23 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 42..-BB-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 6900 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 38000 N |
Basic dynamic load, radial - Cr | 44500 N |
Usually arrives within 14 working days